Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 500-5MGT-09
Mfr # 500-5MGT-09
Zoro # G7915880
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 500-5MGT-09
- Zoro # G7915880
- UPC # 770075596400
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (3L370)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- GATES PowerGrip HTD Belts, 357-3M-15 (357-3M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-20 (800-8MGT-20)
- GATES Hi-Power II Belts, B59 (B59)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- GATES Hi-Power II Belts, A44 (A44)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- GATES Hi-Power II Belts, B47 (B47)
- Gates Power Transmission Belts