Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 405-5MGT-15
Mfr # 405-5MGT-15
Zoro # G7954286
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 405 mm
- Number of Teeth - Timing Belts 81
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 405-5MGT-15
- Zoro # G7954286
- UPC # 770075597209
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 405 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 81 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Cap (01484)
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (119178.00)
- NACHI 7300 Series Angular Contact Ball Bearing, 7309B (7309B)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- GATES Hi-Power II Belts, B45 (B45)
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- GATES PowerGrip Timing Belts, 315L050 (315L050)
- GATES PowerGrip Premium OE Timing Belt, T244 (T244)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- DURA-PREMIUM TORQUE Timing Belt, XH, 2 x 507in PL, T58 (507XH200)
- Gates Timing Belts