Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 405-5MGT-09
Mfr # 405-5MGT-09
Zoro # G7952046
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 405 mm
- Number of Teeth - Timing Belts 81
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 405-5MGT-09
- Zoro # G7952046
- UPC # 770075596394
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 405 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 81 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03Z, Pressure Line, 10 micron (ZX-UE209AS03Z)
- PROLUBE Head Extension, Coupler To Coupler Button (44907)
- LEGACY 5Straight Needlepoint Coupler Quick Connect (L2145)
- GATES PowerGrip Timing Belts, 600H150 (600H150)
- GATES Hi-Power II Belts, B124 (B124)
- GATES PowerGrip Timing Belts, 700H200 (700H200)
- GATES PowerGrip Timing Belts, 90XL025 (90XL025)
- GATES PowerGrip Timing Belts, 210L075 (210L075)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- DAYTON Gearbelt, H, 102 Teeth, Length 51.0 In (1DHT8)
- Gates Power Transmission Belts