Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 300-5MGT-25
Mfr # 300-5MGT-25
Zoro # G7915217
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 300 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 300-5MGT-25
- Zoro # G7915217
- UPC # 770075597292
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 300 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (PREMIUM SPL 1310) LUBE FOR LIFE (5-1310X)
- 3M Front Endplate 30326, 1 bag/pk (30326)
- DAYTON BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6A129)
- FESTO Manual Override HAB-1/4 (HAB-1/4)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-21 (8MGT-640-21)
- GATES Hi-Power II Belts, A80 (A80)
- GATES PowerGrip Timing Belts, 367L075 (367L075)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- GATES Hi-Power II Belts, B45 (B45)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- AFTERMARKET 4300S8M632 DAndD Powerdrive S8M Single STS Replacement Timing Belt (4300-S8M-632-DD)
- Gates Power Transmission Belts