Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 5M, 1150-5MGT-25
Mfr # 1150-5MGT-25
Zoro # G7914964
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 1150 mm
- Number of Teeth - Timing Belts 230
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1150-5MGT-25
- Zoro # G7914964
- UPC # 770075591726
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1150 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 230 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN66)
- DODGE D-Flex Finished Bore J Sleeve Coupling Flange, 03 Coupling, 1/2 in Bore, 13/16 in L Through Bore (022701)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6309ZZEC3 (6309ZZEC3)
- BUCHER HYDRAULICS Hydraulic Flow Divider, 9-20 gpm, 1.92inH (MTDA08-075U)
- GATES Synchro-Power Polyurethane Belts, AT5-500-16 (AT5-500-16)
- GATES Polyflex Belts, 11M1850 (11M1850)
- GATES Round Endless Belts, 6 X 97 RE BELT (6 X 97 RE BELT)
- GATES Polyflex Belts, 3M580 (3M580)
- GATES Hi-Power II Belts, B76 (B76)
- GATES Predator Single Belts, AP40 (AP40)
- DAYTON Gearbelt, HT, 75 Teeth, Length 600 mm (1DHV6)
- Gates Timing Belts