Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-15
Mfr # 735-3MGT-15
Zoro # G8042440
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 735 mm
- Number of Teeth - Timing Belts 245
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 735-3MGT-15
- Zoro # G8042440
- UPC # 770075596271
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 735 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 245 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- BRENNAN INDUSTRIES 06MJ-12MAORB 90 Deg Elbow Forged (6801-06-12-NWO-FG)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G05B, Pressure Line, 5 micron, Outside-In (MF0060057)
- LENOX Cutting Oil, 1 gal, Bottle, BAND-ADE (68004)
- GATES Power Curve Belts, B240PC (B240PC)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- GATES Hi-Power II Belts, B46 (B46)
- GATES PowerGrip HTD Belts, 225-3M-15 (225-3M-15)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-09 (450-5MGT-09)
- B B MANUFACTURING 2240-8M-30, Timing Belt, Neoprene, Fiberglass (2240-8M-30)
- Gates Power Transmission Belts