Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-09
Mfr # 735-3MGT-09
Zoro # G8038758
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 735 mm
- Number of Teeth - Timing Belts 245
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 735-3MGT-09
- Zoro # G8038758
- UPC # 770075595809
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 735 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 245 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- DYNABRADE Pin (01009)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6201NSE)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-30 (1600-8MGT-30)
- GATES Hi-Power II Belts, B182 (B182)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- GATES Polyflex Belts, 7M1180 (7M1180)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- GATES Super HC Molded Notch Belts, 5VX860 (5VX860)
- BESTORQ Bestorq Double Side Timing Belt Model D1000H100 - 100 in Outside Length - 1 in Top Width (D1000H100)
- Gates Timing Belts