Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09
Mfr # 684-3MGT-09
Zoro # G8069418
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 684 mm
- Number of Teeth - Timing Belts 228
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 684-3MGT-09
- Zoro # G8069418
- UPC # 770075591542
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 684 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 228 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- TRITAN 4 Bolt Flange Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2.375-in. Bore, 187mm L (UCFX12-38)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (117160 TLB1610X1-3/16)
- GATES Polyflex Belts, 5M775 (5M775)
- GATES Polyflex Belts, 7M2180 (7M2180)
- GATES Predator Single Belts, AP66 (AP66)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2800-14MGT-115 (2800-14MGT-115)
- GATES PowerGrip Timing Belts, 300L100 (300L100)
- BSC PREFERRED Timing Belt - T5, 16 x 330mm PL, T66 (16T5/330)
- Gates Power Transmission Belts