Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 600-3MGT-09
Mfr # 600-3MGT-09
Zoro # G8011625
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 600 mm
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 600-3MGT-09
- Zoro # G8011625
- UPC # 770075595786
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 600 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 200 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-N6)
- DEWALT Air Compressor, 0.3 HP, 120V, 135 psi (D55140)
- CP CHICAGO PNEUMATIC COLLET HOLDER KIT (8940168862)
- DIXON Pinch-On Clamp, Service Kit (SK1098)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-12 (1800-8MGT-12)
- GATES Poly Chain GT Carbon Belts, 8MGT-1440-21 (8MGT-1440-21)
- GATES Synchro-Power Polyurethane Belts, T10-1080-50 (T10-1080-50)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1584-8MGT-50 (1584-8MGT-50)
- GATES PowerGrip GT4 Belts - 8M and 14M, 560-8MGT-50 (560-8MGT-50)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1000mm L - 8MGT-1000-21 (210G8M1000)
- Gates Timing Belts