Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 489-3MGT-15
Mfr # 489-3MGT-15
Zoro # G7946428
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 489 mm
- Number of Teeth - Timing Belts 163
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 489-3MGT-15
- Zoro # G7946428
- UPC # 770075596189
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 489 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 163 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vane for 0823 and 1023 (AK513M)
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- PIX Belt, B, 21/32 x 95 in. OC, 2 Band (2HB92)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- GATES PowerGrip Timing Belts, 480H150 (480H150)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-25 (565-5MGT-25)
- GATES PowerGrip Timing Belts, 300L075 (300L075)
- GATES Predator Single Belts, AP43 (AP43)
- GATES Poly Chain GT Carbon Belts, 8MGT-960-12 (8MGT-960-12)
- GATES PowerGrip Timing Belts, 322L050 (322L050)
- BANDO TimingBelt, Synchro-Link, Neoprene, 630H150 (630H150G)
- Gates Timing Belts