Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 447-3MGT-06
Mfr # 447-3MGT-06
Zoro # G7964129
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 447 mm
- Number of Teeth - Timing Belts 149
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 447-3MGT-06
- Zoro # G7964129
- UPC # 770075591474
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 447 mm |
Height | 2.41 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 149 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Miniature Flow Control, 8mm Tube, 1/4 In (7665 08 13)
- MAIN FILTER Hydraulic Filter, replaces MANITOU 602096, Return Line, 15 micron, Outside-In (MF0583875)
- NATIONAL Small Bore Inch Seal, 473215 (473215)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- GATES PowerGrip HTD Belts, 800-5M-09 (800-5M-09)
- GATES PowerGrip HTD Belts, 882-3M-09 (882-3M-09)
- GATES Polyflex Belts, 5M515 (5M515)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-30 (1040-8MGT-30)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES Super HC PowerBand Belts, 2/3V1250 (2/3V1250)
- Gates Timing Belts