Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-15
Mfr # 420-3MGT-15
Zoro # G7948047
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 420 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 420-3MGT-15
- Zoro # G7948047
- UPC # 770075591566
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 420 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300677, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- NSK NSK 6002Z C3E CD8SS7, 6000 Series Single Row Deep Groove Ball Bearing (6002Z C3E CD8SS7)
- BROWNING Split Taper Bushings (H 5/8)
- GATES Hi-Power II Belts, B84 (B84)
- GATES PowerGrip HTD Belts, 350-5M-09 (350-5M-09)
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- GATES Super HC Molded Notch Belts, 5VX740 (5VX740)
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20 (480-8MGT-20)
- GATES PowerGrip Timing Belts, 270L050 (270L050)
- BANDO TimingBelt, Synchro-Link, Neoprene, 900H200 (900H200G)
- Gates Power Transmission Belts