Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 414-3MGT-09
Mfr # 414-3MGT-09
Zoro # G7935456
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 414 mm
- Number of Teeth - Timing Belts 138
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 414-3MGT-09
- Zoro # G7935456
- UPC # 770075595717
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 414 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 138 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- NTN Cartridge Bearing, Double Seal, 30mm Bore (63306LLBC3/L627)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 MULTIPAK (123813 P2B SC 107)
- GATES POLY CHAIN GT2 CARBON 2450MM 14MM 68MM TIMING BELT (14MGT-2450-68)
- GATES Hi-Power II Belts, B63 (B63)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- GATES Polyflex JB Belts, 3/7M975JB (3/7M975JB)
- GATES Multi-Speed Belts, 1822V290 (1822V290)
- GATES Tri-Power Belts, AX45 (AX45)
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- Gates Timing Belts