Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09
Mfr # 393-3MGT-09
Zoro # G7902976
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 393 mm
- Number of Teeth - Timing Belts 131
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 393-3MGT-09
- Zoro # G7902976
- UPC # 770075595700
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 393 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 131 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces GARDNER-DENVER 2116110, Suction, 25 micron (ZX-2116110)
- DAYTON 5L340 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC24170, Return Line, 10 micron, Outside-In (MF0062273)
- GATES Air Hose Reel, Steel, 1/2" x 50 ft. (91070)
- GATES Polyflex Belts, 7M710 (7M710)
- GATES Hi-Power II Belts, B185 (B185)
- GATES Tri-Power Belts, BX93 (BX93)
- GATES PowerGrip Timing Belts, 91MXL025 (91MXL025)
- GATES Tri-Power Belts, BX35 (BX35)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-50 (3280-8MGT-50)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 2200mm PL, T275 (D2200-8M-20)
- Gates Power Transmission Belts