Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-15
Mfr # 375-3MGT-15
Zoro # G7961846
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 375 mm
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 375-3MGT-15
- Zoro # G7961846
- UPC # 770075596103
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 375 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 125 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x7/8)
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F08 Filter, Plastic (GRP-96-712)
- NATIONAL Small Bore Inch Seal, 472020 (472020)
- GATES PowerGrip GT3 Belts - 2M and 3M, 360-3MGT-09 (360-3MGT-09)
- GATES Multi-Speed Belts, 1626V304 (1626V304)
- GATES PowerGrip Timing Belts, 263L050 (263L050)
- GATES PowerGrip Premium OE Timing Belt, T244 (T244)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- GATES Polyflex Belts, 3M515 (3M515)
- GATES Multi-Speed Belts, 2322V441 (2322V441)
- Gates Power Transmission Belts