Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09
Mfr # 370-2MGT-09
Zoro # G7962345
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 370 mm
- Number of Teeth - Timing Belts 185
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 370-2MGT-09
- Zoro # G7962345
- UPC # 770075594949
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 370 mm |
Height | 1.52 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 185 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 2M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Female T Style Recapper Plug, PK10 (779)
- LOC-LINE Extended Elbow w/ Clamps Kit, 1/2In, PK4 (50874)
- BESTORQ AX78 Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (AX78)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- GATES Polyflex Belts, 5M400 (5M400)
- GATES Hi-Power II Belts, B53 (B53)
- GATES Polyflex Belts, 7M825 (7M825)
- GATES POLY CHAIN GT2 CARBON 2450MM 14MM 68MM TIMING BELT (14MGT-2450-68)
- GATES PowerGrip GT3 Belts - 2M and 3M, 201-3MGT-06 (201-3MGT-06)
- GATES Hi-Power II Belts, A67 (A67)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 61in PL, T122 (610H150)
- Gates Power Transmission Belts