Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 360-3MGT-09
Mfr # 360-3MGT-09
Zoro # G7948780
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 360 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 360-3MGT-09
- Zoro # G7948780
- UPC # 770075595687
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 360 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY L1 Lubricant Protectant (SW288-1)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX8)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA45 (REP2499)
- GLOBAL G2SCC-150-150 Two-Piece Industry Standard Clamping Coupling (G2SCC-150-150)
- GATES PowerGrip HTD Belts, 350-5M-15 (350-5M-15)
- GATES Super HC PowerBand Belts, 2/3V1250 (2/3V1250)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- GATES PowerGrip Timing Belts, 170XL037 (170XL037)
- GATES Polyflex Belts, 7M1250 (7M1250)
- GATES PowerGrip GT3 Belts - 5M, 850-5MGT-25 (850-5MGT-25)
- BANDO S3M-246 Timing Belt, 60-S3M-246 (60-S3M-246)
- Gates Power Transmission Belts