Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 348-3MGT-09
Mfr # 348-3MGT-09
Zoro # G7911017
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 348 mm
- Number of Teeth - Timing Belts 116
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 348-3MGT-09
- Zoro # G7911017
- UPC # 770075595663
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 348 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 116 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Tri-Thrust Safety Nozzle (AG1093FZ)
- THOMSON Double Seal, ID 0.500 In, OD 0.879 In (OPNS500)
- NORD NEMA C-face Motor, 0.50 HP (SK71L/4-56C CUS)
- MI-T-M Coil Drain Plug (850-0218)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- GATES Polyflex JB Belts, 2/7M580JB (2/7M580JB)
- GATES Polyflex Belts, 5M825 (5M825)
- GATES Tri-Power Belts, BX68 (BX68)
- GATES Hi-Power II Belts, C128 (C128)
- D&D Belt, VS, 1.437 x 40.3in OC (2322V396)
- Gates Timing Belts