Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-09
Mfr # 300-3MGT-09
Zoro # G7912697
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 300 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 300-3MGT-09
- Zoro # G7912697
- UPC # 770075597094
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 300 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- MARTIN SPROCKET & GEAR 2 7/16" Martin Bronze Brg Oil, CHB2205MBR-O (CHB2205MBR-O)
- TRITAN Two Groove Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.45-in. OD (2AK34 X 1 1/8)
- GATES Multi-Speed Belts, 2530V610 (2530V610)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- GATES Tri-Power Belts, BX78 (BX78)
- GATES Hi-Power II Belts, A27 (A27)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L100 (322L100G)
- Gates Power Transmission Belts