Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06
Mfr # 300-3MGT-06
Zoro # G7914036
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 300 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 300-3MGT-06
- Zoro # G7914036
- UPC # 770075595250
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 300 mm |
Height | 2.41 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6009NSL)
- SKF SKF 21310 CC W33 VP108, Spherical Roller Bearings (21310 CC W33 VP108)
- MILTON L Style Lincoln Plug, 1/4" FNPT, PK2 (S-792)
- GATES Hi-Power II Belts, B84 (B84)
- GATES Tri-Power Belts, BX79 (BX79)
- GATES Hi-Power II Belts, B100 (B100)
- GATES Predator Single Belts, CP96 (CP96)
- GATES Polyflex Belts, 3M580 (3M580)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- BANDO 3M Ht Timing Belt, 1071-3M-9 (1071-3M-9)
- Gates Power Transmission Belts