Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 252-2MGT-09
Mfr # 252-2MGT-09
Zoro # G7910116
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 252 mm
- Number of Teeth - Timing Belts 126
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 252-2MGT-09
- Zoro # G7910116
- UPC # 770075594826
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 252 mm |
Height | 1.52 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 126 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 2M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1287 Metric V-Belt, 1287mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1287)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MOR-SS (SS-6400-06-06-FG)
- EATON AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- GATES Tri-Power Belts, BX26 (BX26)
- GATES Polyflex Belts, 7M825 (7M825)
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- GATES Hi-Power II Belts, B119 (B119)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- D&D Timing Belt, 5M, 20 x 750mm PL, T150 (750-5M-20)
- Gates Timing Belts