Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 243-3MGT-09
Mfr # 243-3MGT-09
Zoro # G7972370
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 243 mm
- Number of Teeth - Timing Belts 81
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 243-3MGT-09
- Zoro # G7972370
- UPC # 770075597896
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 243 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 81 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
This GATES brand PowerGrip GT3 Belts - 2M and 3M,243-3MGT-09 is made of polychloroprene material and has a temperature range of -30 to 100°C. It is black in color and has a height of 2.41 mm. It has a V-Belt section of 3M.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DFPD-10-RP-90-RD-F03 (DFPD-10-RP-90-RD-F03)
- SKF Single Row Ball Brgs, #RLS11 (RLS11)
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE046G10B, Return Line, 10 micron, Outside-In (MF0064052)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-30 (1600-8MGT-30)
- GATES PowerGrip HTD Belts, 246-3M-15 (246-3M-15)
- GATES Synchro-Power Polyurethane Belts, T10-750-25 (T10-750-25)
- GATES Multi-Speed Belts, 2926V646 (2926V646)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-04 (172-2MGT-04)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- D&D Belt, VS, 1 x 34.4in OC (1626V339)
- Gates Power Transmission Belts