Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-15
Mfr # 240-3MGT-15
Zoro # G7968767
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 240 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 240-3MGT-15
- Zoro # G7968767
- UPC # 770075596011
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 240 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (3GXC3)
- SKF SKF 3203-A2ZTN9, Double Row Ball Bearings (3203-A2ZTN9)
- ENERPAC Hose 3 Ft 38 Npt C604 (HC7203B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4738-4-4B)
- GATES POLY CHAIN GT2 CARBON 2450MM 14MM 68MM TIMING BELT (14MGT-2450-68)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- GATES Predator Single Belts, AP54 (AP54)
- GATES PowerGrip HTD Belts, 1696-8M-20 (1696-8M-20)
- GATES Polyflex Belts, 5M600 (5M600)
- GATES Predator Single Belts, AP43 (AP43)
- D&D Timing Belt, 5M, 15 x 445mm PL, T89 (445-5M-15)
- Gates Timing Belts