Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-09
Mfr # 240-3MGT-09
Zoro # G7969360
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 240 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 240-3MGT-09
- Zoro # G7969360
- UPC # 770075597889
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 240 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15)
- BESTORQ Aftermarket replacement for 31748 Woods 9204 CA belt, B126K (B126K)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #216NPP (216NPP)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, BK130 1 3/16 (BK130 1 3/16)
- GATES Hi-Power II Belts, B144 (B144)
- GATES PowerGrip GT3 Belts - 5M, 625-5MGT-25 (625-5MGT-25)
- GATES PowerGrip Timing Belts, 248L100 (248L100)
- GATES Predator Single Belts, BP42 (BP42)
- GATES PowerGrip Timing Belts, 150L075 (150L075)
- GATES PowerGrip HTD Belts, 246-3M-15 (246-3M-15)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 2000mm L - 8MGT-2000-12 (120G8M2000)
- Gates Power Transmission Belts