Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09
Mfr # 232-2MGT-09
Zoro # G7956246
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 232 mm
- Number of Teeth - Timing Belts 116
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 232-2MGT-09
- Zoro # G7956246
- UPC # 770075597469
- Country of Origin United Kingdom
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 232 mm |
Height | 1.52 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 116 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 2M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (056B17W15330)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- SKF Bearing, Dynamic Load 220300 lb. (23132 CC/W33)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (6S30)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-21 (8MGT-1040-21)
- GATES Hi-Power II Belts, B65 (B65)
- GATES PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-15 (240-3MGT-15)
- GATES Polyflex Belts, 11M1750 (11M1750)
- GATES Hi-Power II Belts, B52 (B52)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX950 (6/3VX950)
- BESTORQ XH Timing belts (840XH300)
- Gates Timing Belts