Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 225-3MGT-09
Mfr # 225-3MGT-09
Zoro # G7956480
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 225 mm
- Number of Teeth - Timing Belts 75
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 225-3MGT-09
- Zoro # G7956480
- UPC # 770075595632
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 225 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 75 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- ZORO SELECT Hydraulic Pressure Filter, 25 micron, 5000 psi (36L338)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STV)
- TRITAN Needle Thrust BRG, Bore 0.875in, 11600 rpm (NTA1423)
- GATES Polyflex Belts, 3M580 (3M580)
- GATES PowerGrip Timing Belts, 330H100 (330H100)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES PowerGrip HTD Belts, 535-5M-25 (535-5M-25)
- GATES Predator Single Belts, BP195 (BP195)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-20 (1280-8MGT-20)
- B B MANUFACTURING 275-5M-25, Timing Belt, Neoprene, Fiberglass (275-5M-25)
- Gates Timing Belts