Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 219-3MGT-09
Mfr # 219-3MGT-09
Zoro # G7922269
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 219 mm
- Number of Teeth - Timing Belts 73
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 219-3MGT-09
- Zoro # G7922269
- UPC # 770075595625
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 219 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 73 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ring and Gasket Kit, For 45466257 (32218869)
- NSK NSK HR32205, Tapered Roller Metric Type (HR32205)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- BESTORQ H Timing Belts (480H150)
- GATES Hi-Power II Belts, B59 (B59)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- GATES Polyflex Belts, 7M500 (7M500)
- GATES PowerGrip Timing Belts, 210L100 (210L100)
- B B MANUFACTURING 3150-14M-55, Timing Belt, Neoprene, Fiberglass (3150-14M-55)
- Gates Timing Belts