Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 180-2MGT-06
Mfr # 180-2MGT-06
Zoro # G7910055
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 180 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 180-2MGT-06
- Zoro # G7910055
- UPC # 770075591412
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 180 mm |
Height | 1.52 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 2M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BEGBY)
- THOMSON Ball Bushing Die, Bore Dia 1.000 In (DS16)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 2RS PRX)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- GATES Polyflex Belts, 11M1280 (11M1280)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- GATES Tri-Power Belts, BX36 (BX36)
- GATES Predator Single Belts, BP144 (BP144)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- BESTORQ 8M Timing Belts, 536-8M-20 (536-8M-20)
- Gates Timing Belts