Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06
Mfr # 172-2MGT-06
Zoro # G7961426
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 172 mm
- Number of Teeth - Timing Belts 86
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 172-2MGT-06
- Zoro # G7961426
- UPC # 770075597810
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 172 mm |
Height | 1.52 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 86 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 2M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC108, 11.2 ton Capacity, 8.00 in Stroke, General Purpose Hydraulic Cylinder (RC108)
- FOSTER Automatic Sockets, ARO 310 Series, 3/8" (310-4304)
- MILTON Hose Ferrule Crimping Tool (1626)
- D-A LUBRICANT CO D-A Bar & Chain Oil - 4/1 Gallon Case (59105)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-21 (8MGT-896-21)
- GATES PowerGrip Timing Belts, 510H150 (510H150)
- GATES Hi-Power II Belts, B112 (B112)
- GATES PowerGrip HTD Belts, 770-5M-15 (770-5M-15)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- GATES Hi-Power II Belts, B74 (B74)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15 (1587-3MGT-15)
- Gates Power Transmission Belts