Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 1587-3MGT-15
Mfr # 1587-3MGT-15
Zoro # G7950670
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 1587 mm
- Number of Teeth - Timing Belts 529
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1587-3MGT-15
- Zoro # G7950670
- UPC # 770075596349
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1587 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 529 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator MS9-LR-G-D7-AG-BAR-AS (MS9-LR-G-D7-AG-BAR-AS)
- ALPHA TECHNOLOGIES Aignep USA NFPA Rod Clevis 1-14 Thread 6" Bore NFPA Cylinder (RC114)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300205, Return Line, 25 micron, Outside-In (MF0430500)
- CONTINENTAL 3/8" x 3 ft Lead Hose 300 psi (HZR03830-03-14-G)
- GATES PowerGrip Timing Belts, 140XL037 (140XL037)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- GATES Hi-Power II Belts, A80 (A80)
- GATES Predator Single Belts, BP52 (BP52)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- GATES PowerGrip Timing Belts, 315L050 (315L050)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-12 (3280-8MGT-12)
- Gates Power Transmission Belts