Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-09
Mfr # 140-2MGT-09
Zoro # G7938746
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 140 mm
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 140-2MGT-09
- Zoro # G7938746
- UPC # 770075594666
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 140 mm |
Height | 1.52 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 70 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 2M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC12 1/2)
- ARROW PNEUMATICS Drop Leg Drain W/Metal Bowl, 1/4" (T5302W)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-7/16 In (ER-23)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- GATES PowerGrip HTD Belts, 447-3M-15 (447-3M-15)
- GATES Polyflex JB Belts, 3/5M515JB (3/5M515JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- GATES PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30 (960-8MGT-30)
- GATES Synchro-Power Polyurethane Belts, T5-940-16 (T5-940-16)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1792mm L - 8MGT-1792-21 (210G8M1792)
- Gates Power Transmission Belts