Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-04
Mfr # 140-2MGT-04
Zoro # G7942246
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 140 mm
- Number of Teeth - Timing Belts 70
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 140-2MGT-04
- Zoro # G7942246
- UPC # 770075593638
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 140 mm |
Height | 1.52 mm |
Top Width | 4 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 70 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 2M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- PIX NORTH AMERICA Pix A15/ V-Belt, Molded Cog, 1/2 In W, Black (4L170)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 25" (3V250)
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi (S7-260044)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- GATES PowerGrip Timing Belts, 60XL025 (60XL025)
- GATES Tri-Power Belts, BX103 (BX103)
- GATES Predator Single Belts, BP173 (BP173)
- GATES Polyflex Belts, 11M1320 (11M1320)
- GATES Hi-Power II Belts, B253 (B253)
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 670mm PL, T134 (200-S5M-670)
- Gates Power Transmission Belts