Shop All Timing Belts
Gates
PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04
Mfr # 112-2MGT-04
Zoro # G7925428
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT3
- Pitch Length - Timing Belts 112 mm
- Number of Teeth - Timing Belts 56
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 112-2MGT-04
- Zoro # G7925428
- UPC # 770075593584
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 112 mm |
Height | 1.52 mm |
Top Width | 4 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | PowerGrip GT3 |
Number of Teeth - Timing Belts | 56 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 2M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 1/250 HP, 0.29, CW, 115V (UB588)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-15 (5MGT-425-15)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- GATES PowerGrip HTD Belts, 225-3M-15 (225-3M-15)
- GATES Polyflex Belts, 7M1250 (7M1250)
- GATES Multi-Speed Belts, 2230V326 (2230V326)
- GATES PowerGrip Timing Belts, 510H100 (510H100)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25AT10/500)
- Gates Timing Belts