Shop All Timing Belts
Gates
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP3600-8MGT-85
Mfr # TP3600-8MGT-85
Zoro # G8077285
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT2 Twin Power
- Pitch Length - Timing Belts 3600 mm
- Number of Teeth - Timing Belts 450
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Double Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TP3600-8MGT-85
- Zoro # G8077285
- UPC # 72053612301
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3600 mm |
Height | 8 mm |
Top Width | 85 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip GT2 Twin Power |
Number of Teeth - Timing Belts | 450 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Double Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- RULAND Keyed Clamp Bellows Cplg, Bores 18x15mm, OD 50.8mm, L 58.7mm, Alum (MBCK51-18-15-A)
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- ARO Pgybk, 1000Srs, Npt, P39124-120 (P39124-120)
- GATES Predator Single Belts, BP59 (BP59)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-15 (1150-5MGT-15)
- GATES PowerGrip Timing Belts, 270H100 (270H100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 945-3MGT-09 (945-3MGT-09)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX500 (5/3VX500)
- Gates Power Transmission Belts