Shop All Timing Belts
Gates
PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20
Mfr # TP2000-8MGT-20
Zoro # G8088205
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip GT2 Twin Power
- Pitch Length - Timing Belts 2000 mm
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Double Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TP2000-8MGT-20
- Zoro # G8088205
- UPC # 72053611571
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2000 mm |
Height | 8 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip GT2 Twin Power |
Number of Teeth - Timing Belts | 250 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Double Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP APKT-160408-PM Coated Carbide Shoulder Milling Insert (6010-4003)
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- FESTO Push-In T-Fitting QSYL-1/4-1/4-U (QSYL-1/4-1/4-U)
- BESTORQ 8M Timing Belts, 896-8M-21 (896-8M-21)
- GATES Predator Single Belts, BP158 (BP158)
- GATES Tri-Power Belts, AX62 (AX62)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-09 (405-5MGT-09)
- GATES PowerGrip Timing Belts, 260XL037 (260XL037)
- GATES Polyflex Belts, 7M925 (7M925)
- GATES PowerGrip Timing Belts, 360H100 (360H100)
- BANDO S8M-1096 Timing Belt, 600-S8M-1096 (600-S8M-1096)
- Gates Power Transmission Belts