Shop All Power Steering Hoses
Gates
Power Steering Return Line Hose Assembly 2000-2005 Ford Taurus, 366215
Mfr # 366215
Zoro # G7564494
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 74-1/2 in
- Type Power Steering Hose
- End 2 Diameter 3/8 in
- End 1 Type Swivel O-Ring
- End 1 Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 366215
- Zoro # G7564494
- UPC # 770075700128
- Country of Origin Micronesia, Federated States of
- Category Power Steering Hoses
Dimensions
Length | 74-1/2 in |
End 2 Diameter | 3/8 in |
End 1 Diameter | 16 mm |
Mounting Bolt Length | 3/8 in |
Details
Type | Power Steering Hose |
End 1 Type | Swivel O-Ring |
End 2 Type | I.D. Hose |
Description
Assemblies come complete with factory-installed, pre-bent, coupled end fittings where required.Connection on uncoupled end is made with ordinary worm-drive clamps.Gates - Driven By Possibility Gates power steering return line hose assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture power steering return line hose assembly's for virtually every automobile on the road today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSSELL MALE #6 3IN LENGTH FUEL FILTER BLACK (650133)
- DRAW-TITE TOW READY MODULITE HD PROTECTOR W/INTEGRATED CIRCUIT & OVERLOAD PROT. (119190)
- SUNEX Swivel Tractor Creeper Seat (8514)
- SOLAS Solas 5011-078-09 Amita 3 Aluminum 3-Blade Propeller - RH, 7.8" Diameter x 9" Pitch x 12-Spline (5011-078-09)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES Power Steering Repair Kit, 348428 (348428)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES Pressure Line Power Steering Assembly, 366137 (366137)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- Gates Rubber Hoses & Accessories