Shop All Hydraulic Hose Fittings
Gates
Power Steering Return Line End Fitting, 350230
Mfr # 350230
Zoro # G9238623
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Zinc-dichromate plated to resist corrosion
- Shape Straight
- End 1 Type O-Ring
- Mounting Bolt Length 16 mm
- End 1 Diameter (mm) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 350230
- Zoro # G9238623
- UPC # 72053419078
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Fittings
Dimensions
Mounting Bolt Length | 16 mm |
End 1 Diameter (mm) | 16 |
Details
Features | Zinc-dichromate plated to resist corrosion |
Shape | Straight |
End 1 Type | O-Ring |
Item | Hose Fitting |
Description
Furnished separately – for use with Return Line Power Steering Hose.Zinc-dichromate plated to resist corrosion.Coverage includes popular inverted flare threads.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 20" Outside Length, 1/2" Top Width, 1 Ribs (4LK200)
- CARLISLE AP31 Super Blue Ribbon V-Belt (AP31)
- DYNABRADE Belter Housing Cast Machined (11516)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- GATES Hydraulic Coupling-Megacrimp, G25165-0404 (G25165-0404)
- GATES MegaCrimp Couplings (8G-12FFORX)
- GATES Hydraulic Adapter (G60132-0812)
- GATES Hydraulic Adapter-Sae To Sae, G60110-0806 (G60110-0806)
- GATES Hydraulic Adapter-Sae To Sae, G60702-0016 (G60702-0016)
- GATES Hydraulic Coupling Cabinet Parts, 78194 (78194)
- GATES GlobalSpiral Couplings (12GS-16MJ)
- Gates Hydraulic Hoses & Fittings