Shop All Hydraulic Hose Fittings
Gates
Power Steering End Fitting, 350220
Mfr # 350220
Zoro # G8893259
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zinc-dichromate plated to resist corrosion
- End 1 Type O-Ring
- Shape 45 Deg Elbow
- Mounting Bolt Length 16 mm
- End 1 Diameter (mm) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 350220
- Zoro # G8893259
- UPC # 72053419061
- Country of Origin Unknown
- Category Hydraulic Hose Fittings
Dimensions
Mounting Bolt Length | 16 mm |
End 1 Diameter (mm) | 16 |
Details
Features | Zinc-dichromate plated to resist corrosion |
End 1 Type | O-Ring |
Item | Hose Fitting |
Shape | 45 Deg Elbow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Fitting QSSF-1/8-1/4-U (QSSF-1/8-1/4-U)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAK 2 7/16)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ10, Pressure Line, 10 micron (ZX-CZ10)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- GATES Hydraulic Coupling-Megacrimp, G25615-0612 (G25615-0612)
- GATES O-Ring For Flat-Face Fittings, G60248-0010 (G60248-0010)
- GATES Hydraulic Adapter-Sae To Sae, G60291-0808 (G60291-0808)
- GATES GlobalSpiral Couplings (16GS-16FJX XBULK)
- GATES MegaCrimp Couplings (6G-6FBSPORX)
- GATES Hose Fit Hydr 8G-12Mp 1/2In (G251000812)
- NRP JONES 5/8" Hose X 5/8" Female JIC Swivel (AJ10-10FJ)
- Gates Hydraulic Hose Fittings