Shop All Round Belts
Gates
Power Round Belts, 9 X 600 PR
Mfr # 9 X 600 PR
Zoro # G7873567
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polychloroprene
- Color Black
- Texture Smooth
- Diameter 14 mm
- Overall Length 604 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9 X 600 PR
- Zoro # G7873567
- UPC # 770075331612
- Country of Origin Mexico
- Category Round Belts
Dimensions
Diameter | 14 mm |
Overall Length | 604 in |
Details
Item | Round Belt |
Material | Polychloroprene |
Color | Black |
Texture | Smooth |
Temp. Range | -30 to 82°C |
Description
This GATES brand Power Round Belt is made of polychloroprene and is black in color. It has a diameter of 14 mm and an overall length of 604 in. It has a temperature range of -30 to 82°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-05-11)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 5/8" (235106)
- MAXIM Birotational Motor 4 Bolt Flange, 4.74 Id, 770 Rpm, 2031 PSI (271402)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 386 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 200 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 270 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 233 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 416 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 564 RE BELT)
- EAGLE BELTING Round Belt, Solid, 3/32 In, Polyurethane (1032003)
- Gates Power Transmission Belts