Shop All Round Belts
Gates
Power Round Belts, 9 X 233 PR
Mfr # 9 X 233 PR
Zoro # G7877645
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polychloroprene
- Texture Smooth
- Diameter 14 mm
- Overall Length 237 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9 X 233 PR
- Zoro # G7877645
- UPC # 770075331346
- Country of Origin Mexico
- Category Round Belts
Dimensions
Diameter | 14 mm |
Overall Length | 237 in |
Details
Item | Round Belt |
Color | Black |
Material | Polychloroprene |
Texture | Smooth |
Temp. Range | -30 to 82°C |
Description
This GATES brand Power Round Belt is black in color and made of polychloroprene material. It has a diameter of 14 mm and an overall length of 237 in. It has a temperature range of -30 to 82°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 300-3M-09 (300-3M-09)
- WILKERSON Filter (MTP-95-521)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (1L700)
- POWERDRIVE Pitch Pulley, 1-5/8"Fixed Bore, 6.5"O.D. (2VP65-1-5/8)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 270 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 200 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 416 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 564 RE BELT)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 233 RE BELT)
- Gates Power Transmission Belts