Shop All Round Belts
Gates
Power Round Belts, 9 X 128 PR
Mfr # 9 X 128 PR
Zoro # G7890245
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polychloroprene
- Color Black
- Texture Smooth
- Diameter 14 mm
- Overall Length 132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9 X 128 PR
- Zoro # G7890245
- UPC # 770075331476
- Country of Origin Mexico
- Category Round Belts
Dimensions
Diameter | 14 mm |
Overall Length | 132 in |
Details
Item | Round Belt |
Material | Polychloroprene |
Color | Black |
Texture | Smooth |
Temp. Range | -30 to 82°C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Motor, 115/230V, 1HP, 1725 RPM (811757-007)
- CLIMAX METAL PRODUCTS 1C-125-Z One-Piece Clamping Collar (1C-125-Z)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Y Frame, 115/230V AC Voltage (048A11T2022)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 416 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 308 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 200 RE BELT)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 233 RE BELT)
- GATES Endless Round Belt, Solid, 3/8 In, Rubber (6 X 98 RE BELT)
- EAGLE BELTING Round Belt Connector, Dia. 3/16 In, PK25 (4935009)
- Gates Round Belts