Shop All Round Belts
Gates
Power Round Belts, 9 X 120 PR
Mfr # 9 X 120 PR
Zoro # G7890358
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polychloroprene
- Color Black
- Texture Smooth
- Diameter 14 mm
- Overall Length 124 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9 X 120 PR
- Zoro # G7890358
- UPC # 770075331469
- Country of Origin Mexico
- Category Round Belts
Dimensions
Diameter | 14 mm |
Overall Length | 124 in |
Details
Item | Round Belt |
Material | Polychloroprene |
Color | Black |
Texture | Smooth |
Temp. Range | -30 to 82°C |
Description
This GATES brand Power Round Belt is made of polychloroprene and is black in color. It has a diameter of 14 mm and an overall length of 124 in. It has a temperature range of -30 to 82°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM22)
- BROWNING Split Taper Bushing, 3/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078278)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6020Z C3)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (14)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 345 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 200 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 416 RE BELT)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 564 RE BELT)
- GATES Endless Round Belt, Solid, 3/8 In, Rubber (6 X 98 RE BELT)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934015)
- Gates Power Transmission Belts