Shop All Timing Belts
Gates
Power Curve Belts, B285PC
Mfr # B285PC
Zoro # G8035425
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Power Curve
- Teeth Location - Timing Belts Single Sided
- Material SBR
- Temp. Range -34 to 60°C
- Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # B285PC
- Zoro # G8035425
- UPC # 72053674705
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Top Width | 17 mm |
Outside Length | 7264 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Power Curve |
Teeth Location - Timing Belts | Single Sided |
Material | SBR |
Temp. Range | -34 to 60°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | B |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2F)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3559T)
- SPRAYON Stencil Ink, 16 Oz, Yellow, Waterproof (SC3127000)
- TIMKEN TIM-560S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 560S (560S)
- GATES PowerGrip Timing Belts, 770XL037 (770XL037)
- GATES Synchro-Power Polyurethane Belts, AT10-500-20 (AT10-500-20)
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- GATES PowerGrip HTD Belts, 340-5M-15 (340-5M-15)
- GATES Hi-Power II Belts, B119 (B119)
- GATES PowerGrip Timing Belts, 120MXL025 (120MXL025)
- BESTORQ XL Timing Belts (260XL037)
- Gates Timing Belts