Shop All Timing Belts
Gates
Power Curve Belts, B240PC
Mfr # B240PC
Zoro # G8030428
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Power Curve
- Teeth Location - Timing Belts Single Sided
- Temp. Range -34 to 60°C
- Material SBR
- Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # B240PC
- Zoro # G8030428
- UPC # 72053674675
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Top Width | 17 mm |
Outside Length | 6121 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Power Curve |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -34 to 60°C |
Material | SBR |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | B |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- PROTO Bearing Packer (JFC300)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- FAG BEARINGS FAG 624 2Z C3, SelfAligning Ball Bearings Double Row (624 2Z C3)
- GATES Polyflex JB Belts, 5/5M800JB (5/5M800JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-06 (180-3MGT-06)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-06 (300-3MGT-06)
- GATES Tri-Power Belts, BX95 (BX95)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-12 (8MGT-2000-12)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-2MGT-06 (180-2MGT-06)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 2800mm PL, T200 (2800-14M-170)
- Gates Power Transmission Belts