Shop All Timing Belts
Gates
Power Curve Belts, B162PC
Mfr # B162PC
Zoro # G8023604
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Power Curve
- Teeth Location - Timing Belts Single Sided
- Material SBR
- Temp. Range -34 to 60°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # B162PC
- Zoro # G8023604
- UPC # 72053674590
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Outside Length | 4191 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Power Curve |
Teeth Location - Timing Belts | Single Sided |
Material | SBR |
Temp. Range | -34 to 60°C |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | B |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hydraulic Hand Pump, 10,000 PSI (13X040)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF18 B)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3062308, Pressure Line, 25 micron, Outside-In (MF0576024)
- GAST R6125-2 Regenerative Blower (R6125-2)
- GATES Polyflex Belts, 11M730 (11M730)
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- GATES PowerGrip HTD Belts, 246-3M-15 (246-3M-15)
- GATES Super HC Molded Notch Belts, 3VX826 (3VX826)
- GATES Multi-Speed Belts, 1922V460 (1922V460)
- GATES PowerGrip HTD Belts, 800-5M-09 (800-5M-09)
- B B MANUFACTURING 25T10/1110, Timing Belt, Polyurethane, Steel (25T10/1110)
- Gates Timing Belts