Shop All Timing Belts
Gates
Power Curve Belts, B108PC
Mfr # B108PC
Zoro # G8019499
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Power Curve
- Teeth Location - Timing Belts Single Sided
- Temp. Range -34 to 60°C
- Material SBR
- Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # B108PC
- Zoro # G8019499
- UPC # 72053743067
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Outside Length | 2819 mm |
Top Width | 17 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Power Curve |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -34 to 60°C |
Material | SBR |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | B |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Muffler Housing A0166, 1/pk (28138)
- HANKISON Filter Elemnt, General Purpose, 1 Micron (PF-08)
- LOC-LINE Flex Hose Double Socket, PK4 (51811)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- GATES Polyflex Belts, 7M650 (7M650)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- GATES Polyflex Belts, 11M875 (11M875)
- GATES PowerGrip Timing Belts, 82XL037 (82XL037)
- GATES Polyflex Belts, 11M900 (11M900)
- GATES PowerGrip Timing Belts, 120XL037 (120XL037)
- DAYTON Gearbelt, HT, 250 Teeth, Length 3500 mm (1LWG4)
- Gates Power Transmission Belts