Shop All Timing Belts
Gates
Polyflex JB Belts, 3/7M975JB
Mfr # 3/7M975JB
Zoro # G7954566
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/7M975JB
- Zoro # G7954566
- UPC # 72053263787
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 5 mm |
Outside Length | 973 mm |
Top Width | 24 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 7M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hand Valve 1/4", Side Port, 1/4" Port (VH201-N02)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 3/4in (60BTL18H)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122170-18)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- GATES Multi-Speed Belts, 1622V307 (1622V307)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-15 (735-3MGT-15)
- GATES Power Curve Belts, B240PC (B240PC)
- GATES PowerGrip HTD Belts, 2100-5M-09 (2100-5M-09)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- GATES Hi-Power II Belts, B54 (B54)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32AT10/1010)
- Gates Power Transmission Belts