Shop All Timing Belts
Gates
Polyflex JB Belts, 3/7M950JB
Mfr # 3/7M950JB
Zoro # G7950734
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/7M950JB
- Zoro # G7950734
- UPC # 72053263770
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 5 mm |
Top Width | 24 mm |
Outside Length | 947 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 7M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 455004 (455004)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 43.3 in L Outside (BX40)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV2)
- DODGE Tigear-2 Reducers And Accessories, 20Q10L14 TIGEAR-2 REDUCER (20Q10L14 TIGEAR-2 REDUCER)
- GATES Hi-Power II Belts, A19 (A19)
- GATES Hi-Power II Belts, B119 (B119)
- GATES PowerGrip Premium OE Timing Belt, T185 (T185)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- BANDO S5M-440 Timing Belt, 150-S5M-440 (150-S5M-440)
- Gates Timing Belts