Shop All Timing Belts
Gates
Polyflex JB Belts, 3/5M975JB
Mfr # 3/5M975JB
Zoro # G7940146
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/5M975JB
- Zoro # G7940146
- UPC # 72053262476
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Outside Length | 978 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER No. 40 Roller Chain Offset Link 5PK (75862)
- COXREELS Welding Cable 2/0 35Ft L (7683-35)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558T)
- A & I PRODUCTS Classical V-Belt (1/2" X 28") 12" x4" x0.5" (A-A26)
- GATES PowerGrip HTD Belts, 882-3M-09 (882-3M-09)
- GATES Polyflex JB Belts, 2/7M1000JB (2/7M1000JB)
- GATES Poly Chain GT Carbon Belts, 8MGT-2200-12 (8MGT-2200-12)
- GATES PowerGrip GT4 Belts - 8M and 14M, 3280-8MGT-50 (3280-8MGT-50)
- GATES Synchro-Power Polyurethane Belts, T10-1880-50 (T10-1880-50)
- GATES Predator Single Belts, SPB2500P (SPB2500P)
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- Gates Timing Belts