Shop All Timing Belts
Gates
Polyflex JB Belts, 3/5M690JB
Mfr # 3/5M690JB
Zoro # G7929016
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Height 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/5M690JB
- Zoro # G7929016
- UPC # 72053262353
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Top Width | 15 mm |
Outside Length | 693 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ825 (XPZ825)
- DAYTON Condenser Fan Motor, 1/10 HP, 825 rpm, 60Hz (4M223)
- TRITAN QD Bushing, 1.125-in. Bore Dia., 3.875-in. Outside Dia., 1.9375-in. Length through bore (SK X 1 1/8)
- DUAL DURA-PRECISION TORQUE Timing Belt, DP14M, 40 x 1610mm PL, T115 (D1610-P14M-40)
- GATES Tri-Power Belts, BX53 (BX53)
- GATES PowerGrip HTD Belts, 276-3M-09 (276-3M-09)
- GATES PowerGrip HTD Belts, 2240-8M-30 (2240-8M-30)
- GATES Tri-Power Belts, BX75 (BX75)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- Gates Timing Belts